Shop All Trailer Hitches
Curt
Commercial Duty Trailer Hitch, 15800
Mfr # 15800
Zoro # G8656547
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevy Silverado 3500, 3500 HD or 3500 Classic, Dodge Ram 3500, 4500 or 5500, GMC Sierra 3500, 3500 HD or 3500 Classic and Ram 3500, 4500 or 5500
- Application Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers
- Includes Strong, Grade-8 Installation Hardware
- Type Class 5 Commercial Duty
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15800
- Zoro # G8656547
- UPC # 612314158003
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2-1/2" |
Details
For Use With | Chevy Silverado 3500, 3500 HD or 3500 Classic, Dodge Ram 3500, 4500 or 5500, GMC Sierra 3500, 3500 HD or 3500 Classic and Ram 3500, 4500 or 5500 |
Application | Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers |
Includes | Strong, Grade-8 Installation Hardware |
Type | Class 5 Commercial Duty |
Color | Black |
Item | Commercial Duty Trailer Hitch,15800 |
Material | Carbon Steel |
Description
Commercial Duty Trailer Hitch,15800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Finned, P181035 (P181035)
- QUICKCABLE Contact, Solder Type, 4and 2 AWG, PK5 (121105-525-005)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY CARHARTT SEATSAVER SECOND ROW-CARHARTT GRAV (SSC8493CAGY)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX950 (2/5VX950)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11368 (11368)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- CURT Trailer Hitch, 2" Receiver, Class 3,13215 (13215)
- CURT Trailer Hitch, 2" Receiver, Class 4,14090 (14090)
- CURT Trailer Hitch, 2" Receiver, Class 3,13172 (13172)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12044 (12044)
- TRIMAX Adjustable 8' Drop Aluminum RV Hitch (TRZ8AL-RP)
- Curt Trailer & Towing Hitches