Shop All Trailer Hitches
Curt
Commercial Duty Trailer Hitch, 15703
Mfr # 15703
Zoro # G8656477
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevy Silverado 2500, 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic and GMC Sierra 2500, 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic
- Material Carbon Steel
- Color Black
- Size (In.) 2-1/2"
- Includes Strong, Grade-8 Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 15703
- Zoro # G8656477
- UPC # 612314157037
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 2-1/2" |
Details
For Use With | Chevy Silverado 2500, 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic and GMC Sierra 2500, 2500 HD, 2500 HD Classic, 3500, 3500 HD or 3500 Classic |
Material | Carbon Steel |
Color | Black |
Item | Commercial Duty Trailer Hitch,15703 |
Includes | Strong, Grade-8 Installation Hardware |
Application | Towing All Manner of Large Utility Trailers, Flatbed Equipment Haulers, Livestock Trailers, Full-Size Travel Trailers |
Type | Class 5 Commercial Duty |
Description
Commercial Duty Trailer Hitch,15703
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-5/8 x 2-17/32 In (PT558)
- VALTERRA 2IN HUB, FLANGE (T1005-2)
- MANN FILTER Oil Filter O.E.M., Hu719/8X (HU719/8X)
- WAI GLOBAL Voltage Regulators, D2295 (D2295)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12111 (12111)
- CURT Trailer Hitch, 2" Receiver, Class 3,13079 (13079)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11447 (11447)
- CURT Trailer Hitch, 2" Receiver, Class 3,13282 (13282)
- CURT Trailer Hitch, 2" Receiver, Class 4,14250 (14250)
- CURT Replacment MV Rnd Bar Wght Dstrbtn Head (17075)
- TRIMAX Trimax THPXL Universal Hockey Puck Internal Shackle Door Lock (Re-Keyable) - Single Pack (THPXL)
- Curt Trailer Hitches