Shop All Trailer Hitch Balls
Curt
Commercial Duty Forged Ball Mount, 45456
Mfr # 45456
Zoro # G8656599
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Receiver Tube
- Length 8-1/2"
- Size (In.) 2-1/2" Shank
- Type Duty Forged Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45456
- Zoro # G8656599
- UPC # 612314454563
- Country of Origin United States
- Category Trailer Hitch Balls
Dimensions
Length | 8-1/2" |
Size (In.) | 2-1/2" Shank |
Compatible Hitch Size | 2 1/2 in |
Compatible Ball Shank Diameter | 1 1/4 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Details
Item | Towing Ball Mount |
Color | Black |
For Use With | Receiver Tube |
Type | Duty Forged Ball Mount |
Application | Towing Dump Trailers, Car Haulers, Toy Haulers, Livestock Trailers, Chopper Boxes, Gravity Boxes, Dual-Axle Utility Trailers, RVs, Small Yachts and Much More |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Rise | 1/2 in |
Tongue Capacity | 2,700 lb |
Finish | Powder Coated |
Drop | 2 in |
Material | Steel |
Weight | 16.5 lb |
Mount w/ Hitch Ball Style | Non-Adjustable |
Ball Mount Style | Ball Mount |
Gross Towing Weight Capacity | 20,000 lb |
Gross Vehicle Weight Capacity | 20,000 lb |
Vehicle Class | V |
Resistance Properties | Rust-Resistant, Scratch-Resistant, UV-Resistant |
Pin Hole to Hitch Ball Distance | 8 1/2 in |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 20,000 lb, Gross Vehicle Weight Capacity 20,000 lb, Pin Hole to Hitch Ball Distance 8 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable, Weight 16.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 80-100 deg F 27-38 deg C (3309043)
- FLEETGUARD CC2638, 1GL RESTORE CLEANER (CC2638)
- BUYERS PRODUCTS 18x18 Inch Bolted Black Structural Steel Mounting Brackets (1701005B)
- FOUR SEASONS FITTING-SPLICER #6M (17231)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40086)
- CURT Ball Mount, Class 3, 2" Shank, 45290 (45290)
- CURT Trailer Bll, 3/4"x1-3/4" Shnk, 3500 lb., 2", Material: Hot-Forged Steel (40064)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, Chrm, 2" (40069)
- CURT Replacement 1-1/4" Sway Control Ball (40093)
- CURT Switch Ball Trailer Ball Set (42280)
- HUSKY TOWING HITCH ACCESSORIES, BALL 1-7/8X1X2/1/8 CHROME (33846)
- Curt Trailer Hitch Balls