Shop All Towing Rings, Hooks & Tow Eyes
Curt
Cnnctr Mntng Brckt for 7-Wy RV Blade, Blk
Mfr # 58290
Zoro # G8656748
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Mounting Bracket
- Material Steel
- Color Black
- Connection Type 7-Way RV Blade
- Manufacturers Warranty Length Limited Lifetime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 58290
- Zoro # G8656748
- UPC # 612314929009
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Height | 3 3/4 in |
Overall Length | 2 3/4 in |
Overall Width | 2 3/4 in |
Details
Item | Automotive Electrical Plug |
Type | Connector Mounting Bracket |
Material | Steel |
Color | Black |
Connection Type | 7-Way RV Blade |
For Use With | 7-Way RV Blade |
Finish | Gloss Powder Coated |
Features | Multiple Screw Holes Offer Mounting Options |
Vehicle Class | III |
Product Type | Connector Mounting Bracket |
Description
Automotive Electrical Plug, Product Type Connector Mounting Bracket, For Use With 7-Way RV Blade, Gross Vehicle Weight Capacity Not Applicable, Tongue Capacity Not Applicable, Vehicle Class III, Overall Length 2 3/4 in, Overall Width 2 3/4 in, Finish Gloss Powder Coated, Height 3 3/4 in, Features Multiple Screw Holes Offer Mounting Options, Manufacturers Warranty Length Limited Lifetime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Fuel Filter with Bracket (2701898)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-8)
- MTP Tire Spreader, M50 Lever (EZM-50)
- THERMO-TEC Thermo-Tec THE11021 1 in. x 50 ft. x 0.06 in. Thick Black Graphite Exhaust Insulating Wrap (THE11021)
- CURT Custom Wiring Harness, 56369 (56369)
- CURT Custom Wiring Connector, 56401 (56401)
- CURT Custom Wiring Connector, 56332 (56332)
- CURT Custom Wiring Harness, 56300 (56300)
- CURT Custom Wiring Harness, 56274 (56274)
- CURT Custom Wiring Harness, 56049 (56049)
- CURT Connector Mounting Bracket for 7-Way Rnd (58222)
- Curt Towing Rings, Hooks & Tow Eyes