Shop All Towing Rings, Hooks & Tow Eyes
Curt
Cnnctr Mntng Bracket for 7-Way RV Blade
Mfr # 57206
Zoro # G8656757
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Connector Mounting
- Connection Type 7-Way Blade
- Standards IP67
- For Use With RV Blade Connector Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57206
- Zoro # G8656757
- UPC # 612314572069
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Details
Item | Automotive Electrical Plug |
Material | Plastic |
Type | Connector Mounting |
Connection Type | 7-Way Blade |
Standards | IP67 |
For Use With | RV Blade Connector Socket |
Features | Attaches to A Long Bracket Mount #57202 for Easy, No-Drill Installation, Slotted Screw Holes Allow for Different Mounting Options |
Finish | Gloss |
Color | Black |
Product Type | Connector Mounting Bracket |
Description
Automotive Electrical Plug, Product Type Connector Mounting Bracket, Connection Type 7-Way Blade, For Use With RV Blade Connector Socket, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67, Features Attaches to A Long Bracket Mount #57202 for Easy, No-Drill Installation, Slotted Screw Holes Allow for Different Mounting Options, Finish Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Alternator, 7345 (7345)
- CURT Dual-Length Ball Mount, 9-1/4"-12-1/4" L (45240)
- AGS Steel Tube Nut, 3/16 (3/8-24 Bubble), 1/bag (BLF-38B)
- LUVERNE 15-15 FORD TRANSIT REAR MEGASTEP BRACKET PACKAGE ONLY (571528)
- CURT Custom Wiring Harness, 55326 (55326)
- CURT Custom Wiring Harness, 55353 (55353)
- CURT Custom Wiring Harness, 55301 (55301)
- CURT Safety Latch Clevis Hook, 14000 lb., 5/16" (81550)
- CURT Custom Wiring Harness, 56351 (56351)
- CURT Rnd 7-Way Connector Plug w/Spring, 58180 (58180)
- CURT Custom Wiring Harness, 56349 (56349)
- Curt Towing Rings, Hooks & Tow Eyes