Shop All Clevis Pins
Curt
Clevis Pin 1/2" W/Handle/Clip
Mfr # 45805
Zoro # G8834662
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45805
- Zoro # G8834662
- UPC # 612314046522
- Country of Origin China
- Category Clevis Pins
Details
Pin Item | Clevis Pin |
Item | Clevis Pin 1/2" W/Handle/Clip |
System of Measurement | Inch |
Clevis Pin Type | Pin |
Description
Clevis Pin 1/2 In. W/Handle/Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, Stl, M8x50mm, Pk50 (5DV52)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.080.0035)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Aluminum, Plain Finish (36023)
- TAMPER-PRUF SCREWS #6-32 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480300)
- CURT Standard Clevis Pin, 1 in Pin Dia, Steel, Powder Coated Finish (45803)
- CURT Clevis Pin w/ Handle and Clip, 5/8 (45804)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x3 3/4 In, PK5 (1WGW4)
- ZORO SELECT Clevis Pin, Zinc, 0.625x3 1/2 L, PK5 (WWG-CLPZ-226)
- G.L. HUYETT Clevis Pin, Stl, 7/16x, 2 1/2 L, PK10 (WWG-CLPUZ-024)
- HHIP 0.196" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0196)
- ZORO SELECT Clevis Pin, Std, Steel, 0.562x2 In, PK10 (1WGR6)
- Curt Clevis Pins