Shop All Towing Rings, Hooks & Tow Eyes
Curt
Clevis Grab Hook, 3900 lb., 5/16"
Mfr # 81340
Zoro # G8652362
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clevis Grab Hook
- For Use With Connect Safety Chains From Trailer to Tow Vehicle
- Material Steel
- Application Commercial and Industrial
- Size (In.) 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 81340
- Zoro # G8652362
- UPC # 612314103409
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 5/16" |
Details
Type | Clevis Grab Hook |
For Use With | Connect Safety Chains From Trailer to Tow Vehicle |
Material | Steel |
Application | Commercial and Industrial |
Item | Clevis Grab Hook,3900 lb.,5/16" |
Description
Clevis Grab Hook,3900 lb.,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Series 60 Furler Only Stainless Steel Bearings (RS006000A)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585A)
- DENSO A/C Compressor and Clutch, 471-7010 (471-7010)
- HOPKINS TOWING SOLUTIONS Rear View Camera System, 1 yr. Warranty (50002)
- CURT Custom Wiring Harness, 55329 (55329)
- CURT Custom Wiring Connector, 56192 (56192)
- CURT Certified 7/16" S-Hook, 5000 lb. (81270)
- CURT Custom Wiring Harness, 55359 (55359)
- CURT Convlted Slit Loom Tube Clamps, 3/8", PK25 (59828)
- CURT Custom Wiring Harness, 56336 (56336)
- CURT Custom Wiring Connector, 55369 (55369)
- Curt Towing Rings, Hooks & Tow Eyes