Shop All Towing Rings, Hooks & Tow Eyes
Curt
Clevis Grab Hook, 1/4", 81502
Mfr # 81502
Zoro # G8656483
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial and Industrial
- Type Clevis Grab Hook
- For Use With Connect Safety Chains From Trailer to Tow Vehicle
- Size (In.) 1/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 81502
- Zoro # G8656483
- UPC # 612314103607
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 1/4" |
Details
Application | Commercial and Industrial |
Type | Clevis Grab Hook |
For Use With | Connect Safety Chains From Trailer to Tow Vehicle |
Item | Clevis Grab Hook,1/4",81502 |
Material | Steel |
Description
Clevis Grab Hook,1/4 In.,81502
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 6 ga., 5/16 In., Crimp/Solder, PK25 (23YZ14)
- LINCOLN LUBRICATION Nipple Filler (91108)
- REESE Coupler Pin, 5/16 In (7050900)
- GREEN LEAF Camlock Coupler 2In Fem X Hose (GLP200CNL)
- CURT Custom Wiring Harness, 56140 (56140)
- CURT Adjustable Tow Bar Bracket Safety Pin (19746)
- CURT Rnd 7-Way Connector Plug w/Spring, 58180 (58180)
- CURT Safety Pin w/12" Chain, 25013 (25013)
- CURT Certified 7/16" Sfty Latch S-Hk, 5000 lb. (81820)
- CURT Custom Wiring Harness, 55316 (55316)
- CARGO-LOK 1 In. Round Bar Friction Jack, Painted (86001)
- Curt Towing Rings, Hooks & Tow Eyes