Shop All Trailer Wiring
Curt
Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 8 ft.
Mfr # 56612
Zoro # G8653543
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade
- Type 7-Way Connector
- For Use With Tail Lights, Turn Signals, Electric Trailer Brakes, Auxiliary Power, Reverse Lights and Brake Lights
- Length 8 ft.
- Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56612
- Zoro # G8653543
- UPC # 612314566129
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 8 ft. |
Details
Item | Cold-Weather Replacement 7-Way RV Blade Harness,8 ft. |
Connection Type | 7-Way RV Blade |
Type | 7-Way Connector |
For Use With | Tail Lights, Turn Signals, Electric Trailer Brakes, Auxiliary Power, Reverse Lights and Brake Lights |
Material | Thermoplastic Elastomer |
Description
Cold-Weather Replacement 7-Way RV Blade Harness,8 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Catalytic Converter, 54705 (54705)
- GATES STRAIGHT HOSE (28407)
- ECCO Pedestrian Warning Light (EW2025R)
- HALTEC Rubber Grommet, .812 Valve Hole, PK25 (G-160-25)
- CURT Brake Control Harness, 51436 (51436)
- CURT Replacment USCAR Socket w/24" Wires (56229)
- CURT Electrical Adapter w/Tester, 57676 (57676)
- CURT RV 7-Way Blade Connector Plug, 58140 (58140)
- CURT Brake Control Harness, 51353 (51353)
- CURT Hvy Dty 7-Way RV Blade Connector Plug (58145)
- GROTE Plug, Trailer, 1 Pole, Die Cast (82-0852)
- Curt Trailer Wiring