Shop All Trailer Hitches
Curt
Class 4 Trailer Hitch, 2", Select Silverado, Sierra 1500
Mfr # 14019
Zoro # G3885829
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 58
- Weight Distribution 12,000 LB
- Tongue Weight 1,000 LB
- Overall Width 48
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 14019
- Zoro # G3885829
- UPC # 612314140190
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Width | 48 |
Width | 48 |
Overall Height | 22 |
Overall Length | 10 |
Length | 10 |
Height | 22 |
Details
Weight | 58 |
Weight Distribution | 12,000 LB |
Tongue Weight | 1,000 LB |
Finish | GLOSS BLACK POWDER COAT |
Application | 2019-2021 Chevrolet Silverado 1500 Excluding factory receiver;2019-2021 GMC Sierra 1500 Excluding factory receiver |
Material | Carbon Steel |
Weight Carrying Capacity | 10,000 LB |
Description
Whatever the next item is on your to-do list -- whether it's arriving at the jobsite before dawn or getting your travel trailer set up in time to see the sunset -- CURT class 4 trailer hitches offer greater towing power to let you Bring It. These custom receiver hitches are built to tackle bigger jobs and bolder adventures, all while giving you a custom fit for your vehicle. Class 4 hitches are available for a variety of makes and models, from pickup trucks and SUVs to full-size and commercial vans. This particular class 4 hitch fits certain years of the Chevrolet Silverado 1500 and GMC Sierra 1500 (will not fit with factory receiver; to verify vehicle compatibility, see application info). It provides a weight carrying capacity of 10,000 lbs. GTW and 1,000 lbs. TW. It can also accept a weight distributing hitch, offering a maximum WD capacity of 12,000 lbs. and a WDTW of 1,200 lbs. CURT class 4 tow hitches are as much suited for work as they are for play. With their high load capacities, they are typically used for towing larger trailers, including everything from a double-axle utility trailer or livestock trailer to a full-length camper or large boat trailer (NOTE: Never exceed the lowest weight capacity of any towing component). All CURT class 4 receiver hitches come with a 2" receiver tube opening and all the necessary hardware for a complete installation. From light-duty to heavy-duty, every CURT custom hitch is engineered to be vehicle-specific, using actual vehicles to create the optimal design. We then combine high-strength steel, precise welding and a co-cured finish of liquid A-coat and durable black powder coat to provide you with a hitch you can depend on. To prove it, we test all our hitches in accordance with SAE J684 for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT SWITCH F/6026 (AE900109)
- PACER GROUP Pacer Red 4/0 AWG Battery Cable, 25' (WUL4/0RD-25)
- WEATHERTECH CargoLiners, 401251 (401251)
- K&W Permanent Head Gasket and Block Repair, 32 oz. (401232)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Volkswagen Atlas Cross Sport (13458)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11333 (11333)
- CURT Trailer Hitch, 2" Receiver, Class 3,13594 (13594)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12122 (12122)
- CURT Trailer Hitch, 2" Receiver, Class 3,13310 (13310)
- CURT Trailer Hitch, 2" Receiver, Class 3,13364 (13364)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17051)
- Curt Trailer & Towing Hitches