Shop All Trailer Hitches
Curt
Class 4 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD
Mfr # 14005
Zoro # G1955872
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48
- Weight Carrying Capacity 10,000 LB
- Weight 61
- Width 14
- Overall Width 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 14005
- Zoro # G1955872
- UPC # 612314140053
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 48 |
Width | 14 |
Overall Width | 33 |
Overall Length | 14 |
Length | 48 |
Height | 33 |
Details
Weight Carrying Capacity | 10,000 LB |
Weight | 61 |
Weight Distribution | 12,000 LB |
Application | 2020-2020 Chevrolet Silverado 2500 HD Excluding factory receiver; 2020-2020 Chevrolet Silverado 3500 HD Excluding factory receiver or cab & chassis; 2020-2020 GMC Sierra 2500 HD Excluding factory receiver; 2020-2020 GMC Sierra 3500 HD Excluding factory receiver or cab & chassis |
Finish | Carbon Steel |
Tongue Weight | 1,000 LB |
Description
Whatever the next item is on your to-do list -- whether it's arriving at the jobsite before dawn or getting your travel trailer set up in time to see the sunset -- CURT class 4 trailer hitches offer greater towing power to let you Bring It. These custom receiver hitches are built to tackle bigger jobs and bolder adventures, all while giving you a custom fit for your vehicle. Class 4 hitches are available for a variety of makes and models, from pickup trucks and SUVs to full-size and commercial vans. This particular class 4 hitch fits certain years of the Chevy Silverado and GMC Sierra 2500 HD and 3500 HD (to verify vehicle compatibility, see application info). It provides a weight carrying capacity of 10,000 lbs. GTW and 1,000 lbs. TW. It can also accept a weight distributing hitch, offering a maximum WD capacity of 12,000 lbs. and a WDTW of 1,200 lbs. CURT class 4 tow hitches are as much suited for work as they are for play. With their high load capacities, they are typically used for towing larger trailers, including everything from a double-axle utility trailer or livestock trailer to a full-length camper or large boat trailer (NOTE: Never exceed the lowest weight capacity of any towing component). All CURT class 4 receiver hitches come with a 2" receiver tube opening and all the necessary hardware for a complete installation. From light-duty to heavy-duty, every CURT custom hitch is engineered to be vehicle-specific, using actual vehicles to create the optimal design. We then combine high-strength steel, precise welding and a co-cured finish of liquid Bonderite and durable black powder coat to provide you with a hitch you can depend on. To prove it, we test all our hitches in accordance with SAE J684 for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS Fan Clutch Wrench Pulley Holding Tool (61600)
- PERFORMANCE TOOL WRENCH SPINDLE NUT 4WD (GM FORD) (PTW83010)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P20-HD)
- WIX FILTERS Stihl Concrete Saws And Bmw Motorcycles, 42977 (42977)
- CURT Double Lock EZr Gooseneck Install Brackets Silverado, Sierra2500,3500 (60701)
- CURT Trailer Hitch, 2" Receiver, Class 3,13360 (13360)
- CURT Trailer Hitch, 2" Receiver, Class 3,13195 (13195)
- CURT A-Frame Coupler, PosiLock, 5000 lb., Blk, 2", Material: Steel (25101)
- CURT OEM Puck System 2-5/16" Gooseneck Kit, Chevy, Ford, GMC, Nissan (38K) (60639)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12170 (12170)
- CURT Trailer Hitch, 2" Receiver, Class 3,13337 (13337)
- Curt Trailer & Towing Hitches