Shop All Trailer Hitches
Curt
Class 3 TrailerHitch, 2" Receiver, SelectFordEdge, LincolnMKX, Nautilus
Mfr # 13452
Zoro # G7823725
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13452
- Zoro # G7823725
- UPC # 612314134526
- Country of Origin United States
- Category Trailer Hitches
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Ford Edge, Lincoln MKX and Lincoln Nautilus (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 4,500 lbs. GTW and 675 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 4,500 lbs. WD and 675 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid Bonderite and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Hyd Filter, 57098 (57098)
- ARP FORD 289-302, BOSS 302 OIL PUMP DRIVE SHAFT (154-7904)
- ENEOS 0W-16 Fully Syn 1 Quart 0W16 Syn Q, 3251300 (3251300)
- LISLE SOC 16MM 38D IMP 4PT BLK (LIS57580)
- CURT Trailer Hitch, 2" Receiver, Class 3,13086 (13086)
- CURT Trailer Hitch, 2" Receiver, Class 3,13390 (13390)
- CURT Trailer Hitch, 2" Receiver, Class 4,14090 (14090)
- CURT Trailer Hitch, 2" Receiver, Class 3,13207 (13207)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12091 (12091)
- CURT Trailer Hitch, 2" Receiver, Class 3,13193 (13193)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15398 (15398)
- Curt Trailer Hitches