Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch with 2" Receiver, 13448
Mfr # 13448
Zoro # G6332752
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13
- Overall Length 45
- Weight Carrying Capacity 5,000 LB
- Finish GLOSS BLACK POWDER COAT
- Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13448
- Zoro # G6332752
- UPC # 612314048182
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Width | 13 |
Overall Length | 45 |
Height | 10 |
Length | 45 |
Width | 13 |
Overall Height | 10 |
Details
Weight Carrying Capacity | 5,000 LB |
Finish | GLOSS BLACK POWDER COAT |
Material | Carbon Steel |
Weight | 38.000 |
Tongue Weight | 750 LB |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Subaru Ascent (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 5,000 lbs. GTW and 750 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 5,000 lbs. WD and 750 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid Bonderite and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES QuickStop Drum Brake Shoe - Front, Z154R (Z154R)
- POLARIS Polaris 693-6725-00 Ranger 1000 Front Winch Bumper (693-6725-00)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 4-13/32" L (8520)
- NATIONAL OIL SEALS & BEARINGS Ball Bearing, 208 (208)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11141 (11141)
- CURT 8' Dinghy Towing Electrical Extension & Sockets (6-Way Round) (57286)
- CURT Trailer Hitch, 2" Receiver, Class 3,13414 (13414)
- CURT Wght Dstrbtn Lift Handle, 17112 (17112)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11329 (11329)
- CURT Wght Dstrbtn Shank, 2" Shank, 17121 (17121)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 4-Way Round (57285)
- Curt Trailer Hitches