Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch with 2" Receiver, 13434
Mfr # 13434
Zoro # G9279433
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Weight 500 LB
- Receiver Tube Size 2 IN
- Weight 5
- Height 7
- Weight Carrying Capacity 5,000 LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13434
- Zoro # G9279433
- UPC # 612314134342
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Receiver Tube Size | 2 IN |
Height | 7 |
Length | 9 |
Width | 8.5 |
Details
Tongue Weight | 500 LB |
Weight | 5 |
Weight Carrying Capacity | 5,000 LB |
Application | 2020-2020 Jeep Gladiator All |
Features | Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Jeep Gladiator JT (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 5,000 lbs. GTW and 500 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid Bonderite and black powder coat for superior resistance to rust, chipping and UV damage. |
Description
13434 Class 3 Trailer Hitch, 2-Inch Receiver, Select Jeep Gladiator JT Pickup Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 5-23/64 in. (81471)
- INA Overrunning Alternator Pulley Alt Pulley, Ea0183 (EA0183)
- BALDWIN FILTERS Air Filter, 4-5/8 x 2-19/32 in. (PA2347)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-27/32 in. (RS5305)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11421 (11421)
- CURT Trailer Hitch, 2" Receiver, Class 3,13153 (13153)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Nissan Rogue (13471)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- CURT Replacment 7-Way RV Blade Socket, Plg USCAR (55415)
- BUYERS PRODUCTS Class 5 62 Inch Service Body Hitch Receiver with 2-1/2 Inch Receiver Tube and 9 Inch Mounting Plates (1801060)
- Curt Trailer Hitches