Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch with 2" Receiver, 13433
Mfr # 13433
Zoro # G9279619
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Carrying Capacity 5,000 LB
- Width 21
- Application 2018-2020 Buick Enclave All;2018-2020 Chevrolet Traverse All
- Receiver Tube Size 2 IN
- Features Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Chevy Traverse and Buick Enclave (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 5,000 lbs. GTW and 750 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 5,000 lbs. WD and 750 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid Bonderite and black powder coat for superior resistance to rust, chipping and UV damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13433
- Zoro # G9279619
- UPC # 612314134335
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 21 |
Receiver Tube Size | 2 IN |
Height | 13 |
Length | 51 |
Details
Weight Carrying Capacity | 5,000 LB |
Application | 2018-2020 Buick Enclave All;2018-2020 Chevrolet Traverse All |
Features | Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Chevy Traverse and Buick Enclave (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 5,000 lbs. GTW and 750 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 5,000 lbs. WD and 750 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid Bonderite and black powder coat for superior resistance to rust, chipping and UV damage. |
Material | Carbon Steel |
Tongue Weight | 750 LB |
Weight | 49 |
Description
13433 Class 3 Trailer Hitch, 2-Inch Receiver, Select Chevrolet Traverse, Buick Enclave
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Toggle Switch Gray Boot (81264-BP)
- CHANNELLOCK Oil Filter Pliers, Adjustable (OF-1)
- SKF Shaft Seal, 1-3/8 x 2-1/16 x 5/16", CRW1, NBR (13585)
- DISCO Ylw Nyln Weatherstrip Ret 5.3mm Hole Size 5mmX15mm Hd PK100 (10661PK)
- CURT Trailer Hitch, 2" Receiver, Class 3,13240 (13240)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12122 (12122)
- CURT Trailer Hitch, 2" Receiver, Class 3,13343 (13343)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15313 (15313)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15460 (15460)
- CURT Trailer Hitch, 2" Receiver, Class 4,14250 (14250)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 14 Inch Shank (RT25814B)
- Curt Trailer & Towing Hitches