Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Toyota Sienna
Mfr # 13470
Zoro # G700428866
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13470
- Zoro # G700428866
- UPC # 612314134700
- Country of Origin United States
- Category Trailer Hitches
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Toyota Sienna (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 3,500 lbs. GTW and 350 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 5,000 lbs. WD and 500 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Tailgate Hinge Bushing, 38713 (38713)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 120" Length (1283/04T133BLA120)
- PIONEER CABLE Expansion Plug, Epc-108-25 (EPC-108-25)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Tachometer - 7,000 RPM (Gas - All Outboar (33817)
- CURT Class 3 Trailer Hitch 2 Receiver Select Chevrolet Bolt EUV (13495)
- CURT Trailer Hitch, 2" Receiver, Class 3,13339 (13339)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11402 (11402)
- CURT Wght Dstrbtn Shank, 2" Shank, 17121 (17121)
- CURT 8' Dinghy Towing Electrical Extension & Sockets (6-Way Round) (57286)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Mercedes-Benz GLC 300 (13477)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 9" Drop (15923)
- Curt Trailer Hitches