Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Volvo XC60, XC90
Mfr # 13467
Zoro # G100918158
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 39.000
- Material Carbon Steel
- Weight Carrying Capacity 6,000 LB
- Application 2016-2020 Volvo XC90 ALL;2018-2020 Volvo XC60 All
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13467
- Zoro # G100918158
- UPC # 612314134670
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 48 |
Overall Height | 18 |
Overall Length | 48 |
Overall Width | 8 |
Length | 18 |
Height | 8 |
Details
Weight | 39.000 |
Material | Carbon Steel |
Weight Carrying Capacity | 6,000 LB |
Application | 2016-2020 Volvo XC90 ALL;2018-2020 Volvo XC60 All |
Tongue Weight | 900 LB |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Volvo XC60 and XC90 (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 6,000 lbs. GTW and 900 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 20’ ft Roll) (CAR-36-20-05)
- BUYERS PRODUCTS 2-5/16 Inch Black Hitch Ball With 1-1/2 Shank Diameter x 2-3/4 Long+2 Inch Riser (1802061)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B263)
- WESTIN MAX Tray Bull Bar/Light Bar (46-42235)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12174 (12174)
- CURT TruTrack 2P Weight Distribution Hitch with 2x Sway Control, 8-10K (No Shank) (17600)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11294 (11294)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11336 (11336)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12158 (12158)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Ford F-150 (14021)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11138 (11138)
- Curt Trailer Hitches