Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas
Mfr # 13481
Zoro # G801107868
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Weight 900 LBS
- Overall Width 10
- Height 22
- Finish GLOSS BLACK POWDER COAT
- Overall Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13481
- Zoro # G801107868
- UPC # 612314134816
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Width | 10 |
Height | 22 |
Overall Length | 48 |
Width | 10 |
Overall Height | 22 |
Length | 48 |
Details
Tongue Weight | 900 LBS |
Finish | GLOSS BLACK POWDER COAT |
Weight Carrying Capacity | 6,000 LBS |
Weight | 57 |
Application | 2021-2021 |
Material | Carbon Steel |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Volkswagen Atlas (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 6,000 lbs. GTW and 900 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Dust Plug, 1/4 6" x5" x4" (A-5205-2M-P)
- WIX FILTERS Fuel Filter For Fuel Preporator Airdog S, 33790 (33790)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red 334 Diameter Stud Mount (V428)
- CURT Trailer Hitch, 2" Receiver, Class 4,14080 (14080)
- CURT Trailer Hitch, 2" Receiver, Class 4,14355 (14355)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12115 (12115)
- CURT Aluminum Bskt-Style Crgo Carrier, 60"x20" (18150)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12091 (12091)
- CURT Trailer Hitch, 2" Receiver, Class 3,13342 (13342)
- CURT Dbl Lock EZr Gsnck Hitch, 60611 (60611)
- Curt Trailer Hitches