Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Toyota Hilux
Mfr # 13457
Zoro # G400918155
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Carrying Capacity 4,000 LB
- Material Carbon Steel
- Overall Width 22
- Finish GLOSS BLACK POWDER COAT
- Overall Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13457
- Zoro # G400918155
- UPC # 612314134571
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Width | 22 |
Overall Length | 48 |
Overall Height | 10 |
Height | 22 |
Width | 48 |
Length | 10 |
Details
Weight Carrying Capacity | 4,000 LB |
Material | Carbon Steel |
Finish | GLOSS BLACK POWDER COAT |
Application | 2016-2019 Toyota Hilux All |
Weight | 45.000 |
Tongue Weight | 400 LB |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Toyota Hilux (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 4,000 lbs. GTW and 400 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Chlorinated Brake Cleaner, 18.5oz., PK12 (SW330)
- GARMIN 200/50kHz, 10/40 Deg, Plastic TM, Depth & Temp - 6-Pin (010-10272-00)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M16280RCL)
- BALDWIN FILTERS Fuel Filter, 3-13/16x3-15/32x3-13/16 In (BF874)
- CURT Trailer Hitch, 2" Receiver, Class 3,13042 (13042)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15323 (15323)
- CURT Aluminum Roof Rack Kayak Holders (18320)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11604 (11604)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15320 (15320)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11525 (11525)
- CURT Class 3 Trailer Hitch, 13415 (13415)
- Curt Trailer Hitches