Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Toyota Highlander
Mfr # 13460
Zoro # G1955820
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48
- Width 12
- Weight 56
- Overall Length 12
- Weight Distribution 8,000 LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13460
- Zoro # G1955820
- UPC # 612314134601
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 48 |
Width | 12 |
Overall Length | 12 |
Overall Width | 26 |
Length | 48 |
Height | 26 |
Details
Weight | 56 |
Weight Distribution | 8,000 LB |
Finish | Carbon Steel |
Weight Carrying Capacity | 6,000 LB |
Application | 2020-2020 Toyota Highlander All |
Tongue Weight | 900 LB |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Toyota Highlander (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 6,000 lbs. GTW and 900 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 8,000 lbs. WD and 900 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid Bonderite and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Alternator For Valeo Carrier Transicold Refrigeration Ir/If 30-01114-07 (400-40150)
- PROTOCHEM LABORATORIES Residue Free Non-Flammable Brake Parts Cleaner, 12 oz., PK12 (PC-280A)
- SURTRACK AXLE Cv Axle Shaft, Ni-8099 (NI-8099)
- GROTE Bracket, 31/32Dx4 19/64Lx1 13/32W In (43380)
- CURT Trailer Hitch, 2" Receiver, Class 3,13085 (13085)
- CURT Trailer Hitch, 2" Receiver, Class 3,13184 (13184)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12241 (12241)
- CURT Replacment TruTrack Wght Dstrbtn Head, 17501 (17509)
- CURT Rplmnt TrTrck 8" Adjstbl Spprt Brckt, PK2 (17515)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12038 (12038)
- CAMCO BOLT PACKAGE - HOOK UP BRACKET, TREKKER (48722)
- Curt Trailer & Towing Hitches