Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch 2 Receiver Select Mazda CX50
Mfr # 13510
Zoro # G606901340
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13510
- Zoro # G606901340
- UPC # 612314135103
- Country of Origin United States
- Category Trailer Hitches
Description
Whatever your task at hand whether its launching that boat before daybreak setting up your camper before the rush or getting a final load to the dump before close CURT class 3 trailer hitches offer the strength needed for serious towing They make it easy to hitch up and Bring It offering a vehiclespecific fit and the weight capacity to handle a variety of trailers Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs Because of their weight range they are also found on fullsize cars crossovers and minivans Each customfit class 3 hitch package is made for vehiclespecific mounting This particular kit fits certain years of the Mazda CX50 see application info to verify vehicle compatibility It provides a weight carrying capacity of 3500 lbs GTW and 525 lbs TW CURT class 3 trailer hitches are typically used to attach and haul utility trailers boat trailers campers snowmobile or ATV haulers and more NOTE Never exceed the lowestrated towing component Each class 3 hitch has a 2 receiver tube and is tested in accordance with SAE J684 for safety To ensure that CURT class 3 receiver hitches have what it takes for serious trailering they are designed using a handson approach and are constructed with rugged highstrength steel and precise welding We also protect our class 3 hitches in a cocured finish of liquid Acoat and black powder coat for superior resistance to rust chipping and UV damage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A89 (A89)
- DENT FIX EQUIPMENT The Ft.Original Maxi Ft. Dent Pulling Station (DF-505/220V)
- EXTREME MAX Extreme Max 3006.7282 BoatTector Inflatable Fender - 5.5" x 20", Black (3006.7282)
- CRC Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 20 oz Can, Solvent Based (05050PS)
- CURT Trailer Hitch, 2" Receiver, Class 3,13526 (13526)
- CURT Commercial Duty Trailer Hitch, 15860 (15860)
- CURT D-Ring Shackle Mount, 2" Shank, 45832 (45832)
- CURT Trailer Hitch, 2" Receiver, Class 3,13318 (13318)
- CURT Trailer Hitch, 2" Receiver, Class 3,13445 (13445)
- CURT Trailer Hitch, 2" Receiver, Class 3,13236 (13236)
- CURT Replacment Adjstbl Chnnl Mount Anti-Rattle (45921)
- Curt Trailer Hitches