Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Jeep Grand Cherokee
Mfr # 13507
Zoro # G004988929
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13507
- Zoro # G004988929
- UPC # 612314135073
- Country of Origin United States
- Category Trailer Hitches
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Jeep Grand Cherokee (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 7,500 lbs. GTW and 750 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 7,500 lbs. WD and 750 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Strip Light, LED, 13/64" D, 18" Diameter (MLS-1827-A-SW)
- MILWAUKEE TOOL M18 Inflator+M18 6.0 2PK Battery+Charger (48-59-1802, 48-11-1862, 2848-20)
- ASSOCIATED EQUIPMENT Jump Start Kit, 30 ft. (6119)
- VIBRANT PERFORMANCE 3.5IN O.D. ALUMINUM STRAIGHT TUBING, 18IN LONG - POLISHED (2892)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Acura MDX (13472)
- CURT Trailer Hitch, 2" Receiver, Class 3,13049 (13049)
- CURT Class 3 Trailer Hitch, 2 Receiver, Select Jeep Grand Cherokee, L (13525)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Mazda CX-30 (11599)
- CURT Trailer Hitch, 2" Receiver, Class 3,13130 (13130)
- CURT Wght Dstrbtn Shank, 2-1/2" Shank, 17131 (17131)
- CURT Trailer Hitch, 2" Receiver, Class 3,13091 (13091)
- Curt Trailer Hitches