Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Ford Mustang Mach-E
Mfr # 13480
Zoro # G301107870
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21
- Material Carbon Steel
- Width 12
- Tongue Weight 200 LBS
- Weight Carrying Capacity 2,000 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13480
- Zoro # G301107870
- UPC # 612314134809
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 21 |
Width | 12 |
Height | 21 |
Overall Length | 44 |
Overall Width | 12 |
Length | 44 |
Details
Material | Carbon Steel |
Tongue Weight | 200 LBS |
Weight Carrying Capacity | 2,000 LBS |
Application | 2021-2021 Ford Mustang Mach-E All |
Finish | GLOSS BLACK POWDER COAT |
Weight | 41 |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Ford Mustang Mach-E (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 2,000 lbs. GTW and 200 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Valve, Check, Brake, Single, Sc-3, Service, K112234 (K112234)
- HIGHLINE WARREN/PLEWS 26OZ Diesel 911 (8026)
- CURT Ball Mount, Class 3, 2" Shank, 45112 (45112)
- CAT 2.25 Ton Quad Caster Multi-Purpose Jack (240331)
- CURT Class 2 Trailer Hitch with 1-1/4" Receiver (12200)
- CURT Trailer Hitch, 2" Receiver, Class 3,13250 (13250)
- CURT Trailer Hitch, 2" Receiver, Class 3,13381 (13381)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 18" Drop (15924)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- CURT Trailer Hitch, 2" Receiver, Class 3,13083 (13083)
- RV DESIGNER 0.25 x 3.5 in. Safety Lock Pin (R6R-H432)
- Curt Trailer Hitches