Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Ford Maverick
Mfr # 13504
Zoro # G804988945
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13504
- Zoro # G804988945
- UPC # 612314135042
- Country of Origin United States
- Category Trailer Hitches
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Ford Maverick (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 4,000 lbs. GTW and 600 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 4,000 lbs. WD and 600 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Paddle Replaces Oem : Toro 99-9313 780-180 (780-180)
- MILTON Valve Core Tool, 2 In 1, PK10 (S-446)
- DB ELECTRICAL Starter For Lombardini 3 & 4 Cyl Diesel 1989-On 58401910 0-001-109-031; Sbo0287 (410-24119)
- REESE Trailer Ball, 6000 lb., Stainless Steel, REESE TOWPOWER (7011320)
- CURT Safety Pin, 2-3/4" Pin Length, 3/8", 28279 (28279)
- CURT Trailer Hitch, 2" Receiver, Class 3,13081 (13081)
- CURT Trailer Hitch, 2" Receiver, Class 3,13069 (13069)
- CURT Over-Bed Flat Plate Gooseneck Hitch (65500)
- CURT Automotive Hitch Lock, 5/8 in Hole Dia. (23025)
- CURT Trailer Hitch, 2" Receiver, Class 3,13354 (13354)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17051)
- Curt Trailer Hitches