Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Ford Bronco
Mfr # 13474
Zoro # G400918148
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 41
- Height 19
- Material Carbon Steel
- Application 2021-2021 Ford Bronco Sport All
- Overall Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13474
- Zoro # G400918148
- UPC # 612314134748
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 41 |
Height | 19 |
Overall Width | 19 |
Overall Height | 9 |
Length | 9 |
Overall Length | 41 |
Details
Material | Carbon Steel |
Application | 2021-2021 Ford Bronco Sport All |
Weight | 24.510 |
Weight Carrying Capacity | 3,500 LBS |
Finish | GLOSS BLACK POWDER COAT |
Tongue Weight | 525 LB |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Ford Bronco (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 3,500 lbs. GTW and 525 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 35pc Compact Emergency Tire Repair Kit (42080)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount - Qty. 30 (805B)
- KENT SAFETY Rearming Kit w/Bobbin, 33g Gas Mass (136300-701-999-19)
- BETA 1 FILTERS Spin-On replacement filter for 6211472250 / CHICAGO PNEUMATIC (B1SO0001328)
- CURT Class 3 Trailer Hitch w/2" Receiver (13406)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11389 (11389)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15319 (15319)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Mercedes-Benz GLC 300 (13477)
- CURT Multi-Fit Trailer Hitch w/2" Rcvr, 13902 (13902)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford Mustang Mach-E (13480)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 9 Drop 2.4K TW 21K Hitch & GH-061 Dual-Ball (GH-1315)
- Curt Trailer & Towing Hitches