Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Chrysler Pacifica
Mfr # 13462
Zoro # G1955811
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 48
- Weight Distribution 5,000 LB
- Overall Height 56
- Weight Carrying Capacity 4,000 LB
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13462
- Zoro # G1955811
- UPC # 612314134625
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 56 |
Width | 10 |
Overall Width | 25 |
Height | 25 |
Overall Length | 10 |
Length | 56 |
Details
Weight | 48 |
Weight Distribution | 5,000 LB |
Weight Carrying Capacity | 4,000 LB |
Tongue Weight | 400 LB |
Application | 2017-2020 Chrysler Pacifica All |
Finish | Carbon Steel |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Chrysler Pacifica (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 4,000 lbs. GTW and 400 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 5,000 lbs. WD and 500 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid Bonderite and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Transmission Fluid, 1 Qt. (MAG00910)
- OTC Tee Adapter 1/4 And 3/8In Female 3/8In. Male (24815)
- WEGMANN AUTOMOTIVE Truck Stick-On Weights (Box of 30) (CL6)
- MI-T-M Valve Plug (39-0035)
- CURT Trailer Hitch, 2" Receiver, Class 3,13094 (13094)
- CURT Trailer Hitch, Ball Mount, Clss 2,122883 (122883)
- CURT Grip Step Receiver Hitch Step (32001)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17062 (17062)
- CURT Trailer Hitch, 2" Receiver, Class 3,13573 (13573)
- CURT Anti-Rattle Hitch Clamp for 2" Receiver (22325)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 9 Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball & GH-0162 Pintle Lock (GH-1624)
- Curt Trailer Hitches