Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Audi Q5
Mfr # 13499
Zoro # G004988936
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13499
- Zoro # G004988936
- UPC # 612314134991
- Country of Origin United States
- Category Trailer Hitches
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Audi Q5 (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 5,000 lbs. GTW and 750 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hexagon Bore Implement Yoke (w/ Set Screw) 3" x3" x4" (A-805-1218)
- BOSCH 17Ca Clear Advantage Windshield Wiper Blade, Bosch (17-CA)
- KWIK-COVERS Kwik-Covers 3096PK-BLK 30 inch X 96 inch PACKAGED KWIK-COVER BLACK- Pack of 25 (3096PK-BLK)
- BALDWIN FILTERS Long Life Air Filter, 4-3/32 x 10-11/32in (LL1690-FN)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11394 (11394)
- CURT Trailer Hitch, 2" Receiver, Class 3,13171 (13171)
- CURT Trailer Hitch, 2" Receiver, Class 3,13103 (13103)
- CURT Trailer Hitch, 2" Receiver, Class 3,13282 (13282)
- CURT Replacment 7-Way RV Blade Socket, Plg USCAR (55415)
- CURT Trailer Hitch, 2" Receiver, Class 3,13116 (13116)
- BLUE OX KIT, SWAYPRO SPRING BARS, 550 LB (BXW4005)
- Curt Trailer Hitches