Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Acura RDX
Mfr # 13423
Zoro # G1955750
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 19
- Tongue Weight 350 LB
- Weight 33
- Height 19
- Length 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13423
- Zoro # G1955750
- UPC # 612314134236
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Width | 19 |
Height | 19 |
Length | 44 |
Width | 11 |
Overall Length | 11 |
Overall Height | 44 |
Details
Tongue Weight | 350 LB |
Weight | 33 |
Application | 2019-2021 Acura RDX All |
Weight Carrying Capacity | 3,500 LB |
Finish | Carbon Steel |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Acura RDX (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 3,500 lbs. GTW and 350 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid Bonderite and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK UTILITY HARDWARE KIT DRILL AND BOLT (30999)
- RAYBESTOS Raybestos Frict Brake Shoes, 473Pg (473PG)
- DORMAN Disc Brake Caliper Bracket Mounting Bolt - Rear, 14010 (14010)
- FLOWMASTER 2.50IN (OFFSET IN/OFFSET OUT) FLOW FX MUFFLER (71236)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11447 (11447)
- CURT Trailer Hitch, 2" Receiver, Class 3,13360 (13360)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112763 (112763)
- CURT Replacment Trunnion Bar Conical Washers (17314)
- CURT Trailer Hitch, 2" Receiver, Class 3,13215 (13215)
- CURT Class 3 Trailer Hitch (13394)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17332 (17332)
- Curt Trailer & Towing Hitches