Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Receiver, Select Acura MDX
Mfr # 13472
Zoro # G300918156
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 44
- Height 25
- Application 2022-2022 Acura MDX All
- Tongue Weight 900 LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13472
- Zoro # G300918156
- UPC # 612314134724
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Length | 44 |
Height | 25 |
Overall Height | 9 |
Width | 44 |
Overall Width | 25 |
Length | 9 |
Details
Material | Carbon Steel |
Application | 2022-2022 Acura MDX All |
Tongue Weight | 900 LBS |
Weight Carrying Capacity | 6,000 LBS |
Weight Distribution | 8,000 LBS |
Weight | 54.000 |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Acura MDX (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 6,000 lbs. GTW and 900 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 8,000 lbs. WD and 900 lbs. WDTW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE Attwood Extension Aluminum 16" Threaded (2164-T)
- OTC Double End Tire Spoon, w/Groove (5735-35G)
- MEGUIARS PROTECTANT ULTIMATE(16 OZ) (MGG-14716)
- PENNZOIL Engine Oil, 10W-30, Conventional, 1 Qt. (550035052)
- CURT Trailer Hitch, 2" Receiver, Class 3,13021 (13021)
- CURT Trailer Hitch, 2" Receiver, Class 3,13016 (13016)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Kia Forte (11615)
- CURT Trailer Hitch, 2" Receiver, Class 3,13707 (13707)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 117013 (117013)
- CURT Class 3 Trailer Hitch, 13417 (13417)
- BLUE OX TOW BAR COVER BX7420 (BX88309)
- Curt Trailer Hitches