Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 2" Rcvr, Select Volkswagen Atlas Cross Sport
Mfr # 13458
Zoro # G1955769
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Carrying Capacity 5,000 LB
- Height 22
- Overall Height 48
- Length 48
- Weight 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13458
- Zoro # G1955769
- UPC # 612314134588
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Height | 22 |
Overall Height | 48 |
Length | 48 |
Overall Length | 10 |
Width | 10 |
Overall Width | 22 |
Details
Weight Carrying Capacity | 5,000 LB |
Weight | 55 |
Finish | Carbon Steel |
Application | 2020-2020 Volkswagen Atlas Cross Sport All |
Tongue Weight | 750 LB |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Volkswagen Atlas Cross Sport (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 5,000 lbs. GTW and 750 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid Bonderite and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOW-ALL Liftall Tsen90 X 20 Ft Yellow Eye / Eye (TSEN90X20)
- C ACCESSORIES C Accessories Inflater Adapters (A3348)
- DONALDSON Air Filter, Primary Radialseal, P601280 (P601280)
- BLUE SEA SYSTEMS Blue Sea 6006 m-Series (Mini) Battery Switch Single Circuit ON/OFF Red (6006)
- CURT Trailer Hitch, 2" Receiver, Class 3,13110 (13110)
- CURT Multi-Fit Trailer Hitch, 15511 (15511)
- CURT Trailer Hitch, 2" Receiver, Class 3,13387 (13387)
- CURT Wght Dstrbtn Shank, 2" Shank, 17122 (17122)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60683 (60683)
- CURT Trailer Hitch, 2" Receiver, Class 3,13069 (13069)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113963 (113963)
- Curt Trailer Hitches