Shop All Trailer Hitches
Curt
Class 3 Trailer Hitch, 13439
Mfr # 13439
Zoro # G3737974
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 13439
- Zoro # G3737974
- UPC # 612314134397
- Country of Origin United States
- Category Trailer Hitches
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Chevy Equinox (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 4,500 lbs. GTW and 675 lbs. TW. It is also compatible with a weight distribution hitch for level towing and a rating of 4,500 lbs. WD and 675 lbs. WDTW. class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid Bonderite and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down Engineering 86268 Adjustable Fender Regular Tandem (86268)
- QUICKCABLE Booster Cable, 1 Ga, 20ft., 500A, Connection Type: Clamp (602332-001)
- SKF NBR, single lip, grease seal, Bore-Tite (24875)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45521 (45521)
- CURT Multi-Fit Trailer Hitch w/1-1/4" Rcvr (12923)
- CURT Trailer Hitch, 2" Receiver, Class 3,13098 (13098)
- CURT Commercial Duty Trailer Hitch, 15860 (15860)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (13447)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11486 (11486)
- CURT Trailer Hitch, 2" Receiver, Class 3,13358 (13358)
- CURT Trailer Hitch, 2" Receiver, Class 3,13131 (13131)
- Curt Trailer Hitches