Shop All Trailer Hitches
Curt
Class 3 Hitch, 2" Receiver, Select Subaru Forester
Mfr # 13459
Zoro # G600918153
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Tongue Weight 350 LB
- Width 50
- Length 19
- Overall Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 13459
- Zoro # G600918153
- UPC # 612314134595
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Height | 12 |
Width | 50 |
Length | 19 |
Overall Width | 12 |
Overall Height | 19 |
Overall Length | 50 |
Details
Tongue Weight | 350 LB |
Application | 2019-2021 Subaru Forester ALL |
Weight | 54.000 |
Weight Carrying Capacity | 3,500 LB |
Material | Carbon Steel |
Finish | GLOSS BLACK POWDER COAT |
Description
Whatever your task at hand -- whether it's launching that boat before daybreak, setting up your camper before the rush or getting a final load to the dump before close -- CURT class 3 trailer hitches offer the strength needed for serious towing. They make it easy to hitch up and Bring It, offering a vehicle-specific fit and the weight capacity to handle a variety of trailers. Custom class 3 hitches are the most common type of receiver hitch for pickup trucks and SUVs. Because of their weight range, they are also found on full-size cars, crossovers and minivans. Each custom-fit class 3 hitch package is made for vehicle-specific mounting. This particular kit fits certain years of the Subaru Forester (see application info to verify vehicle compatibility). It provides a weight carrying capacity of 3,500 lbs. GTW and 350 lbs. TW. CURT class 3 trailer hitches are typically used to attach and haul utility trailers, boat trailers, campers, snowmobile or ATV haulers and more (NOTE: Never exceed the lowest-rated towing component). Each class 3 hitch has a 2" receiver tube and is tested in accordance with SAE J684 for safety. To ensure that CURT class 3 receiver hitches have what it takes for serious trailering, they are designed using a hands-on approach and are constructed with rugged, high-strength steel and precise welding. We also protect our class 3 hitches in a co-cured finish of liquid A-coat and black powder coat for superior resistance to rust, chipping and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Vlv Cover Gasket Set, 15-10859-01 (15-10859-01)
- FOWLER Vernier Mechanical Caliper, 6"/150Mm (FOW72-058-016)
- DORMAN OE Replacement 20 Diameter Black And White (310-219)
- ZEP 14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol (L93401)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- CURT Trailer Hitch, 2" Receiver, Class 3,13215 (13215)
- CURT Trailer Hitch, 2" Receiver, Class 3,13412 (13412)
- CURT Trailer Hitch, 2" Receiver, Class 3,13364 (13364)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12158 (12158)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11254 (11254)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11356 (11356)
- Curt Trailer & Towing Hitches