Shop All Trailer Hitches
Curt
Class 2 Trailer Hitch with 1-1/4" Receiver
Mfr # 12200
Zoro # G7345564
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12200
- Zoro # G7345564
- UPC # 612314049424
- Country of Origin United States
- Category Trailer Hitches
Description
Whatever the next checkpoint is on your adventure -- whether it's getting your bike on the trail before sunrise or making it to the campground before dark -- CURT class 2 hitches let you Bring It with confidence. These receiver hitches are made to handle most light-duty towing applications and offer a custom fit for your vehicle. Typically used on full-size cars, crossovers, compact SUVs, minivans or even compact pickup trucks, a CURT class 2 trailer hitch complements the design of smaller vehicles. This particular class 2 hitch is made to be a custom hitch for certain years of the Toyota RAV4 (to verify vehicle compatibility, see application info). It offers a weight carrying capacity of 3,500 lbs. GTW and 350 lbs. TW. Class 2 trailer hitches can typically be used to tow a variety of lightweight trailers, such as a small utility trailer, small fishing boat trailer or popup camper (NOTE: Never exceed the lowest weight capacity of any towing component). They are also perfect for adding cargo space to your vehicle with a bike rack or cargo carrier. This class 2 hitch features a 1-1/4" receiver tube to accept a ball mount shank or other hitch-mounted accessory. For safety, it is tested in accordance with SAE J684. A custom trailer hitch design requires extra care, and as such, CURT class 2 hitches are engineered using real vehicles and hands-on research. We use high-strength steel, robotic welding and rigorous testing to produce hitches that are built to fit your lifestyle. To ensure that each hitch will be a reliable extension of your vehicle, we also finish our hitches in a co-curing of liquid Bonderite and black powder coat, giving them long-lasting rust and wear resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Non-Marking TP Yellow Rubber Bow Roller With Bells 1/2" ID Hole, 4" L (56600)
- WEATHERTECH Front FloorLiners, Black, 4413171 (4413171)
- BUYERS PRODUCTS Heavy Duty Straight Tongue Cast Coupler with 2-5/16 Inch Cast and 3 Inch Channel (0091562)
- NGK 5464 Iridium IX Spark Plug (5464)
- CURT Class 3 Trailer Hitch, 2" Receiver, Toyota Sienna (13470)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17050)
- CURT Trailer Hitch, 2" Receiver, Class 3,13386 (13386)
- CURT Trailer Hitch, Ball Mount, Clss 2,122523 (122523)
- CURT Trailer Hitch, 2" Receiver, Class 3,13152 (13152)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11396 (11396)
- CURT Replacement CrossWing 5th Wheel Hitch Skid Pads (19282)
- Curt Trailer & Towing Hitches