Shop All Trailer Hitches
Curt
Class 1 Trailer Hitch with 1-1/4" Receiver, 11581
Mfr # 11581
Zoro # G6332698
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 41.000
- Tongue Weight 200 LB
- Width 18
- Overall Height 8
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11581
- Zoro # G6332698
- UPC # 612314115815
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 18 |
Overall Height | 8 |
Length | 48 |
Height | 8 |
Overall Length | 48 |
Overall Width | 18 |
Details
Weight | 41.000 |
Tongue Weight | 200 LB |
Material | Carbon Steel |
Finish | GLOSS BLACK POWDER COAT |
Weight Carrying Capacity | 2,000 LB |
Description
However you define adventure -- whether it's climbing onto the back of a mountain bike, hunting from the top of a tree stand or camping with the family a long way from nowhere -- CURT class 1 hitches provide a light-duty towing receiver to help you Bring It. Each is made to fit a specific vehicle, providing easier installation, a better fit and optimal towing capacity. Custom class 1 trailer hitches are available for a variety of smaller vehicle types, including the compact car, crossover, minivan and small SUV. This particular class 1 hitch is designed to be a custom hitch for certain years of the Tesla Model 3 (to verify vehicle compatibility, see the CURT application guide at curtmfg.com). Tested in accordance with SAE J684, it offers a weight carrying capacity of 2,000 lbs. GTW and 200 lbs. TW. It is equipped with 1-1/4" receiver tube opening to accept a ball mount shank or other hitch mount. This class 1 hitch also comes with all necessary mounting hardware. With its lightweight design and smaller receiver tube size, a class 1 hitch is especially useful for adding cargo space with a hitch-mounted bike rack or cargo carrier. They can also typically be used to tow small trailers such as a utility trailer, kayak trailer or teardrop camper (never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). Though CURT class 1 trailer hitches are only intended for light-duty towing, we apply the same principles of quality as we do to the rest of our rear mount hitches. Each class 1 hitch is made with hands-on engineering, high-strength steel and precise welding. We use a co-cured finish of liquid Bonderite, inside and out, and durable black powder coat to provide a lasting defense against rust, chips and UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" x 30Ft 4000 LBS WORKING LOAD LIMIT REFLECTIVE TOW STRAP (TS23033)
- CENTRIC PARTS Standard Brake Rotor, 121.42034 (121.42034)
- B/A PRODUCTS CO Hook, Weld-On, Grab, Trade Size 3/8In. (11-38WGH)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- CURT Breakaway Battery Charger (52025)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12293 (12293)
- CURT Trailer Hitch, 2" Receiver, Class 3,13146 (13146)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11336 (11336)
- CURT Hitch-Mounted Skid Shield, Fits 2" Rcvr (31007)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11417 (11417)
- CURT Trailer Hitch, 42 in Overall L (17601)
- Curt Trailer & Towing Hitches