Shop All Trailer Hitches
Curt
Class 1 Trailer Hitch, 1-1/4" Receiver, Select Toyota Corolla
Mfr # 11596
Zoro # G3886020
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19
- Length 11
- Overall Length 11
- Material Carbon Steel
- Finish SEMI-GLOSS BLACK POWDER COAT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11596
- Zoro # G3886020
- UPC # 612314115964
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Height | 19 |
Length | 11 |
Overall Length | 11 |
Width | 44 |
Overall Height | 19 |
Overall Width | 44 |
Details
Material | Carbon Steel |
Finish | SEMI-GLOSS BLACK POWDER COAT |
Application | 2020-2021 Toyota Corolla Sedan |
Weight Carrying Capacity | 2,000 LB |
Tongue Weight | 200 LB |
Weight | 34 |
Description
However you define adventure -- whether it's climbing onto the back of a mountain bike, hunting from the top of a tree stand or camping with the family a long way from nowhere -- CURT class 1 hitches provide a light-duty towing receiver to help you Bring It. Each is made to fit a specific vehicle, providing easier installation, a better fit and optimal towing capacity. Custom class 1 trailer hitches are available for a variety of smaller vehicle types, including the compact car, crossover, minivan and small SUV. This particular class 1 hitch is designed to be a custom hitch for certain years of the Toyota Corolla (to verify vehicle compatibility, see the CURT application guide at curtmfg.com). Tested in accordance with SAE J684, it offers a weight carrying capacity of 2,000 lbs. GTW and 200 lbs. TW. It is equipped with 1-1/4" receiver tube opening to accept a ball mount shank or other hitch mount. This class 1 hitch also comes with all necessary mounting hardware. With its lightweight design and smaller receiver tube size, a class 1 hitch is especially useful for adding cargo space with a hitch-mounted bike rack or cargo carrier. They can also typically be used to tow small trailers such as a utility trailer, kayak trailer or teardrop camper (never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). Though CURT class 1 trailer hitches are only intended for light-duty towing, we apply the same principles of quality as we do to the rest of our rear mount hitches. Each class 1 hitch is made with hands-on engineering, high-strength steel and precise welding. We use a co-cured finish of liquid Bonderite, inside and out, and durable black powder coat to provide a lasting defense against rust, chips and UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S CHEMICAL & PLASTICS WAX/GREASE/SILICONE REMOVER (MO1240-1)
- GARMIN Power/Data Cable f/echoMAPCHIRP 7Xdv, 7Xsv & 9Xsv (010-12445-00)
- MTD Wheel Comp-Lh (634-04147A-0911)
- AFTERMARKET JAndN Electrical Products Starter (410-12117-JN)
- CURT Trailer Hitch, 2" Receiver, Class 3,13018 (13018)
- CURT Xtra Duty Class 5 Trailer Hitch with 2" Receiver (15402)
- CURT Trailer Hitch, 2" Receiver, Class 4,14374 (14374)
- CURT Trailer Hitch, 2" Receiver, Class 3,13364 (13364)
- CURT Trailer Hitch, 2" Receiver, Class 4,14108 (14108)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11336 (11336)
- BLUE OX SWAYPRO STANDARD HITCH SHANK, CLAMP-ON, 2000LB (BXW2000)
- Curt Trailer & Towing Hitches