Shop All Trailer Hitches
Curt
Class 1 Trailer Hitch, 1-1/4" Receiver, Select Mazda CX-30
Mfr # 11599
Zoro # G8183536
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9
- Overall Width 19
- Height 19
- Material Carbon Steel
- Application 2020-2020 Mazda CX-30 All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11599
- Zoro # G8183536
- UPC # 612314115990
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 9 |
Overall Width | 19 |
Height | 19 |
Length | 41 |
Width | 9 |
Overall Length | 41 |
Details
Material | Carbon Steel |
Application | 2020-2020 Mazda CX-30 All |
Weight | 30.000 |
Tongue Weight | 200 LB |
Weight Carrying Capacity | 2,000 LB |
Description
However you define adventure -- whether it's climbing onto the back of a mountain bike, hunting from the top of a tree stand or camping with the family a long way from nowhere -- CURT class 1 hitches provide a light-duty towing receiver to help you Bring It. Each is made to fit a specific vehicle, providing easier installation, a better fit and optimal towing capacity. Custom class 1 trailer hitches are available for a variety of smaller vehicle types, including the compact car, crossover, minivan and small SUV. This particular class 1 hitch is designed to be a custom hitch for certain years of the Mazda CX30 (see application info to verify fitment). Tested in accordance with SAE J684, it offers a weight carrying capacity of 2,000 lbs. GTW and 200 lbs. TW. It is equipped with 1-1/4" receiver tube opening to accept a ball mount shank or other hitch mount. This class 1 hitch also comes with all necessary mounting hardware. With its lightweight design and smaller receiver tube size, a class 1 hitch is especially useful for adding cargo space with a hitch-mounted bike rack or cargo carrier. They can also typically be used to tow small trailers such as a utility trailer, kayak trailer or teardrop camper (never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). Though CURT class 1 trailer hitches are only intended for light-duty towing, we apply the same principles of quality as we do to the rest of our rear mount hitches. Each class 1 hitch is made with hands-on engineering, high-strength steel and precise welding. We use a co-cured finish of liquid Bonderite, inside and out, and durable black powder coat to provide a lasting defense against rust, chips and UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST PREBENT PIPE (58550)
- GROTE Hs Butt, Poly, 16-14 Ga, PK300 (83-3350-3)
- JANDORF Halogen Socket Bi Pin (60518)
- UNIVERSAL AIR COND Hi Low Press Sw Switch, Sw9066C (SW9066C)
- CURT Trailer Hitch, 2" Receiver, Class 3,13223 (13223)
- CURT Trailer Hitch, 2" Receiver, Class 3,13077 (13077)
- CURT Chnnl-Styl Lntt Eye, 24K lb., 3" I.D., Raw (48660)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11396 (11396)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11389 (11389)
- BUYERS PRODUCTS Class 2 Multi-Fit Hitch Receiver - Accepts 1-1/4 Inch Ball Mounts (1801000)
- Curt Trailer & Towing Hitches