Shop All Trailer Hitches
Curt
Class 1 Trailer Hitch, 1-1/4" Receiver, Select Kia Forte
Mfr # 11620
Zoro # G500918154
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54
- Overall Width 20
- Tongue Weight 200 LB
- Height 20
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11620
- Zoro # G500918154
- UPC # 612314116201
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Length | 54 |
Overall Width | 20 |
Height | 20 |
Overall Height | 7 |
Width | 54 |
Length | 7 |
Details
Tongue Weight | 200 LB |
Material | Carbon Steel |
Finish | GLOSS BLACK POWDER COAT |
Application | 2020-2021 Kia Forte All |
Weight | 29.220 |
Weight Carrying Capacity | 2,000 LB |
Description
However you define adventure -- whether it's climbing onto the back of a mountain bike, hunting from the top of a tree stand or camping with the family a long way from nowhere -- CURT class 1 hitches provide a light-duty towing receiver to help you Bring It. Each is made to fit a specific vehicle, providing easier installation, a better fit and optimal towing capacity. Custom class 1 trailer hitches are available for a variety of smaller vehicle types, including the compact car, crossover, minivan and small SUV. This particular class 1 hitch is designed to be a custom hitch for certain years of the Kia Forte (to verify vehicle compatibility, see the CURT application guide at curtmfg.com). Tested in accordance with SAE J684, it offers a weight carrying capacity of 2,000 lbs. GTW and 200 lbs. TW. It is equipped with 1-1/4" receiver tube opening to accept a ball mount shank or other hitch mount. This class 1 hitch also comes with all necessary mounting hardware. With its lightweight design and smaller receiver tube size, a class 1 hitch is especially useful for adding cargo space with a hitch-mounted bike rack or cargo carrier. They can also typically be used to tow small trailers such as a utility trailer, kayak trailer or teardrop camper (never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). Though CURT class 1 trailer hitches are only intended for light-duty towing, we apply the same principles of quality as we do to the rest of our rear mount hitches. Each class 1 hitch is made with hands-on engineering, high-strength steel and precise welding. We use a co-cured finish of liquid A-coat, inside and out, and durable black powder coat to provide a lasting defense against rust, chips and UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Led 120 Vac 1/4 Inch Green (048-016)
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 5.33 In. 135Mm 40 Micron (P554005)
- ARMOR ALL Cleaning Cloth, Orange/White, 10-1/2" L (10861)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CURT Trailer Hitch, 2" Receiver, Class 3,13558 (13558)
- CURT Strght-Tongue Coupler w/Posi-Lock, 2" (25100)
- CURT Trailer Hitch, 2" Receiver, Class 3,13551 (13551)
- CURT Trailer Hitch, 2" Receiver, Class 3,13103 (13103)
- CURT Trailer Hitch, 2" Receiver, Class 3,13222 (13222)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12343 (12343)
- REESE Reese 63834 Ball 2-5/16X1-1/4X2-3/4 12K Chr (63834)
- Curt Trailer Hitches