Shop All Trailer Hitches
Curt
Class 1 Trailer Hitch, 1-1/4" Receiver, Select Kia Forte
Mfr # 11615
Zoro # G201107871
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Carrying Capacity 2,000 LBS
- Finish GLOSS BLACK POWDER COAT
- Material Carbon Steel
- Overall Height 22
- Height 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11615
- Zoro # G201107871
- UPC # 612314048861
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 22 |
Height | 22 |
Overall Length | 48 |
Width | 10 |
Overall Width | 10 |
Length | 48 |
Details
Weight Carrying Capacity | 2,000 LBS |
Finish | GLOSS BLACK POWDER COAT |
Material | Carbon Steel |
Weight | 36 |
Tongue Weight | 200 LBS |
Application | 2019-2019 Kia Forte All |
Description
However you define adventure -- whether it's climbing onto the back of a mountain bike, hunting from the top of a tree stand or camping with the family a long way from nowhere -- CURT class 1 hitches provide a light-duty towing receiver to help you Bring It. Each is made to fit a specific vehicle, providing easier installation, a better fit and optimal towing capacity. Custom class 1 trailer hitches are available for a variety of smaller vehicle types, including the compact car, crossover, minivan and small SUV. This particular class 1 hitch is designed to be a custom hitch for certain years of the Kia Forte (to verify vehicle compatibility, see the CURT application guide at curtmfg.com). Tested in accordance with SAE J684, it offers a weight carrying capacity of 2,000 lbs. GTW and 200 lbs. TW. It is equipped with 1-1/4" receiver tube opening to accept a ball mount shank or other hitch mount. This class 1 hitch also comes with all necessary mounting hardware. With its lightweight design and smaller receiver tube size, a class 1 hitch is especially useful for adding cargo space with a hitch-mounted bike rack or cargo carrier. They can also typically be used to tow small trailers such as a utility trailer, kayak trailer or teardrop camper (never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer, etc). Though CURT class 1 trailer hitches are only intended for light-duty towing, we apply the same principles of quality as we do to the rest of our rear mount hitches. Each class 1 hitch is made with hands-on engineering, high-strength steel and precise welding. We use a co-cured finish of liquid A-coat, inside and out, and durable black powder coat to provide a lasting defense against rust, chips and UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polypropylene, 4 qt, 4-3/8", 11-3/4", 2-1/2" (32900)
- K-TOOL INTERNATIONAL Ball Joint Separator Pickle Fork (KTI-71502)
- ORALITE Reflective Tape, School Bus Type (V59-010150-020)
- GROTE Hs Butt, Poly 16-14 Ga PK100 (83-3350)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11002 (11002)
- CURT Hitch Lock, 2"/2-1/2" Rcvr, BarBll, SS, 5/8" (23519)
- CURT Roof Rck Cargo Carrier Extension, 21"x37" (18117)
- CURT Trailer Hitch, 2" Receiver, Class 3,13222 (13222)
- CURT Class 3 Trailer Hitch with 2" Receiver (13438)
- CURT Trailer Hitch, 2" Receiver, Class 3,13293 (13293)
- CURT Trailer Hitch, 2" Receiver, Class 3,13081 (13081)
- Curt Trailer & Towing Hitches