Shop All Trailer Hitches
Curt
Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer
Mfr # 116123
Zoro # G3886002
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10
- Overall Height 22
- Width 48
- Material Carbon Steel
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 116123
- Zoro # G3886002
- UPC # 612314050642
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Length | 10 |
Overall Height | 22 |
Width | 48 |
Length | 10 |
Height | 22 |
Overall Width | 48 |
Details
Material | Carbon Steel |
Weight Carrying Capacity | 2,000 LB |
Weight | 41 |
Tongue Weight | 350 LB |
Finish | GLOSS BLACK POWDER COAT |
Application | 2020-2021 Buick Encore GX All;2021-2021 Chevrolet Trailblazer All |
Description
Connect to your lifestyle with a custom hitch receiver from CURT. All of our custom hitches are designed for a vehicle-specific fit, manufactured with pride, finished for industry-leading rust resistance and tested to rigorous SAE J684 standards for safety. This class 1 trailer hitch and ball mount combination is designed for a custom fit on select years of the Buick Encore GX and Chevrolet Trailblazer (see application info to verify fitment). The hitch integrates with the vehicle's frame and provides a useful and dependable 1-1/4" x 1-1/4" receiver. The receiver is perfect for attaching the included ball mount and towing a small trailer, or for adding cargo space with a hitch-mounted cargo carrier, bike rack or other accessory. This particular class 1 hitch is rated for 2,000 pounds gross trailer weight and 200 pounds tongue weight (never exceed the lowest-rated towing component). The ball mount included with this trailer hitch quickly and easily installs into the hitch receiver and has a 3/4" trailer ball hole (trailer ball not included). It can be mounted in the rise or drop position to promote level towing. Like all CURT custom hitches, this class 1 hitch is protected with our co-cured finishing process. It is descaled for a smooth surface, immersed in liquid Bonderite for rust resistance inside and out, covered with a durable black powder coat and finally co-cured for an industry-leading rust, chip and UV-resistant shield. No matter where you're headed or which season of the year you’re towing in, this CURT hitch is equipped for long-lasting resilience to the elements. It features an open-back receiver for easy cleaning, and it comes with all the hardware necessary for the installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORD-VALMARK/AKRO-MILLS Petri Dish, Stackable, Sterile, 60 X 15 mm (2901)
- ATTWOOD Attwood 15700-3 Clamp-On Boat Seat Swivel - Black (15700-3)
- DILL AIR CONTROLS BLACK TRUCK RECAL SVC GAUGE (DILSG-3)
- SIGNIFY Pwy24Wnahtrc1 Hipervision Bulb, Pwy24Wnahtrc1 (PWY24WNAHTRC1)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15325 (15325)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Taos (13496)
- CURT Class 3 Trailer Hitch, 13405 (13405)
- CURT Trailer Hitch, 2" Receiver, Class 3,13383 (13383)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11389 (11389)
- CURT Class 3 Trailer Hitch 2 Receiver Select Chevrolet Bolt EUV (13495)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11474 (11474)
- Curt Trailer & Towing Hitches