Shop All Automotive Sports Equipment Racks
Curt
Clamp-On Bike Rack, 3 Bikes
Mfr # 18013
Zoro # G8656188
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp-On Bike Rack
- Color Black
- Holds (3) Bikes
- Number of Open Slots 3
- Capacity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18013
- Zoro # G8656188
- UPC # 612314180134
- Country of Origin China
- Category Automotive Sports Equipment Racks
Details
Type | Clamp-On Bike Rack |
Item | Clamp-On Bike Rack,3 Bikes |
Color | Black |
Holds | (3) Bikes |
Number of Open Slots | 3 |
Capacity | 3 |
Description
Clamp-On Bike Rack,3 Bikes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Foam Blanket (PA2653 FOAM)
- GEMINEYE Square Rear View Camera, 628 x 582 Pixels (EC2020-C)
- DAYCO 1 7/8 In. X 3 Ft. Fuel Fillr Hose, 80305 (80305)
- RONSTAN D-SPLICER Kit w/4 Needles & 2mm-4mm (1/16"-5/32") Line (RFSPLICE-6)
- CURT Adjustable RV Trailer Hitch, 2" Rcvr (13702)
- CURT Extendable Hitch-Mounted Bike Rack (18030)
- CURT ATV Tow Ball-Lawn Tractor Hitch Ball, 2" (40098)
- CURT Replacement Keys for 18088 Aluminum Bike Rack 202 Lock Cylinder (19266-03)
- CURT Tray-Style Hitch-Mnted Bike Rack, 2 Bikes (18085)
- CURT Tray-Style Hitch-Mnted Bike Rack, 4 Bikes (18087)
- RAD SPORTZ Universal Surfboard or Kayak Roof Rack (83-DT6171)
- Curt Automotive Exterior Accessories