Shop All Trailer & Towing Accessories
Curt
Chrome Steel Hitch Tube Cover, 2", 22111
Mfr # 22111
Zoro # G8656133
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Material Steel
- Color Chrome
- Type Hitch Tube Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 22111
- Zoro # G8656133
- UPC # 612314611096
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Details
Material | Steel |
Color | Chrome |
Type | Hitch Tube Cover |
Item | Chrome Steel Hitch Tube Cover,2",22111 |
Description
Chrome Steel Hitch Tube Cover,2 In.,22111
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR Engine Oil Filter For Chevrolet Cruze Equinox Malibu Buick Encore Trax Colorado Sonic GMC (56-CH10246)
- WEATHER GUARD Truck Box, Underbody, Steel, 48-1/8"W, Black, 9.1 cu. ft. (548-5-02)
- PUROLATOR Purolator A24675 PurolatorONE Advanced Air Filter (A24675)
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST BLACK 48INLX20INWX18INH (62210278)
- CURT Replacment A-Frame Jack Handle (28921)
- CURT Convoluted Slit Loom Tubing, 3/8", 59824 (59824)
- CURT Mount-Styl Lunette Eye, 60000 lb., 3" I.D. (48560)
- CURT Reducer Bushing, 1-1/4" to 1" Shank, 21201 (21201)
- CURT Quick Link, 1/4", 82611 (82611)
- CURT Dual-Output Adapter w/Backup Alarm (57102)
- BAL PRODUCTS Retract-A-Spare, 52"-72" (28240)
- Curt Trailer & Towing Accessories