Shop All Trailer & Towing Accessories
Curt
Chrome Steel Hitch Tube Cover, 2", 22101
Mfr # 22101
Zoro # G8655783
original price:
$21.33
6% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Steel
- Type Hitch Tube Cover
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 22101
- Zoro # G8655783
- UPC # 612314610099
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Details
Item | Chrome Steel Hitch Tube Cover,2",22101 |
Color | Chrome |
Material | Steel |
Type | Hitch Tube Cover |
Description
Chrome Steel Hitch Tube Cover,2 In.,22101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO EQUIPMENT Wheel Weight Pliers (50128)
- MIDWEST FASTENER 22mm-1.5 x 18mm Zinc Plated Steel Extra Fine Thread Spindle & Axle Nuts 3PK (75524)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1380)
- EXTREME MAX Extreme Max 3006.8366.4 BoatTector Stainless Steel Bolt-Type Anchor Shackle - 1/4", 4-Pack (3006.8366.4)
- CURT ActiveLink Ultra HitchMounted Bike Rack 4 Bikes, 2 Shank (18412)
- CURT Loaded Ball Mounts w/2" Balls, PK3 (45037)
- CURT Loaded Ball Mount w/2" Ball, 4" Drop (45056)
- CURT Raw Steel Receiver Tubing, 10" (49510)
- CURT Rubber Hitch Tube Cover, 2-1/2" (22277)
- CURT Replacment Drct-Wld Sq. Jck Gears for 28512 (28950)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 4 x 4 (13110)
- Curt Trailer & Towing Accessories