Shop All Trailer & Towing Accessories
Curt
Chrome Plastic Hitch Tube Cover, 2", 22171
Mfr # 22171
Zoro # G8655759
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Type Hitch Tube Cover
- Material Plastic
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 22171
- Zoro # G8655759
- UPC # 612314617012
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" |
Details
Color | Chrome |
Type | Hitch Tube Cover |
Material | Plastic |
Item | Chrome Plastic Hitch Tube Cover,2",22171 |
Description
Chrome Plastic Hitch Tube Cover,2 In.,22171
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS AUTOMOTIVE EQUIPMENT WHEEL BALANCER CONE, 175275 40MM (ATETAXB-CONE-1)
- GATES Fuel Tank Cap, 31836D (31836D)
- FUSION Heavy Duty Charging Clip, 50A/75A, Red (602035R)
- ALL BALLS Tie Rod End Kit Outer For Polaris Ranger EV 4X4 2010-2012 (51-1030)
- CURT Double Lock 2-5/16" Riser Gooseneck Ball (60603)
- CURT Lunette Eye/Channel, 7-1/2" Chnnl Height (48631)
- CURT Mount-Styl Lunette Eye, 60000 lb., 3" I.D. (48560)
- CURT Quick Link, 2640 lb., 7/16" (82931)
- CURT Replacment Swvl Jack Female Pipe Mount (28930)
- CURT Replacment A-Frame Jack Handle (28921)
- C.E. SMITH Bell Assembly 3 in. - 1/2 in. ID - TPR, UPC Label (29332)
- Curt Trailer & Towing Accessories