Shop All Trailer Hitches
Curt
Chnnl-Styl Lntt Eye, 24K lb., 3" I.D., Raw
Mfr # 48660
Zoro # G8655722
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Channel-Style Lunette Eye
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48660
- Zoro # G8655722
- UPC # 612314998579
- Country of Origin China
- Category Trailer Hitches
Details
Type | Channel-Style Lunette Eye |
Material | Steel |
Item | Channel-Style Lunette Eye,24000 lb.,3" I.D.,Raw |
Description
Channel-Style Lunette Eye,24000 lb.,3 In. I.D.,Raw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1604P-0-469X-50)
- DILL AIR CONTROLS DUAL FOOT OFFSET TRUCK GAUGE (DIL7275-RB)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Pink, PK24 (2164040)
- NORCO PROFESSIONAL LIFTING 10 Ton Collision Repair Kit - Cast Adapters w/gauge (910006B)
- CURT Safety Pin, 2-3/4" Pin Length, 3/8", 28279 (28279)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11265 (11265)
- CURT Class 3 Trailer Hitch, 2 Receiver, Select Jeep Grand Cherokee, L (13525)
- CURT Hitch Lock, 2" Rcvr, Barbell, SS, 5/8", 23516 (23516)
- CURT Rplmnt TrTrck 8" Adjstbl Spprt Brckt, PK2 (17515)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15572 (15572)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45807)
- Curt Trailer Hitches