Shop All Trailer & Towing Accessories
Curt
Chnnl-Styl Lntt Eye, 12K lb., 3" I.D., Blk
Mfr # 48601
Zoro # G8655619
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Channel-Style Lunette Eye
- Material Steel
- Application Agriculture, Construction and Military
- Size (In.) 3" ID Eye
- For Use With Pintle Hooks, Ball and Pintle Combinations or Clevis Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48601
- Zoro # G8655619
- UPC # 612314486014
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 3" ID Eye |
Details
Type | Channel-Style Lunette Eye |
Material | Steel |
Application | Agriculture, Construction and Military |
For Use With | Pintle Hooks, Ball and Pintle Combinations or Clevis Bars |
Color | Black |
Item | Channel-Style Lunette Eye,12000 lb.,3" I.D.,Blk |
Description
Channel-Style Lunette Eye,12000 lb.,3 In. I.D.,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Air Filter, 143-3112 (143-3112)
- GROTE Shrink Tube, Dual Wall, 1" X 48", PK6 (84-4004-48)
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 2.80/2.50-4 TR87 TL N/A (TUN4018)
- MILES LUBRICANTS 55 gal Gear Oil Drum Not Specified ISO Viscosity, Not Specified SAE (M00600601)
- CURT Bumper Hitch for Westin or DMI Bumpers (19031)
- CURT Pin-On Jack Foot, 2000 lb., 8-1/2" H (28275)
- CURT Dual-Output Adapter w/Backup Alarm (57102)
- CURT Hitch TriBall Coupler Lock Set Up to 212 Receiver 178 2 2516 (23083)
- CURT Replacement 1-7/8" Pintle Ball, 6000 lb. (48810)
- CURT Lube Plate, 5th Wheel, 10" (16721)
- CURT Tube Extender, 14" Receiver (45795)
- Curt Trailer & Towing Accessories