Shop All Trailer & Towing Accessories
Curt
Channel-Style Lunette Eye Hardware Kit
Mfr # 48620
Zoro # G8655530
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Channel-Style Lunette Eye
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 48620
- Zoro # G8655530
- UPC # 612314500628
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Details
Item | Channel-Style Lunette Eye Hardware Kit |
Type | Channel-Style Lunette Eye |
Material | Steel |
Description
Channel-Style Lunette Eye Hardware Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, PTC, 45° Male Elbow, Swivel, 1/4" x 1/8" Male NPT (DOT54S-0402)
- ANTHES Exhaust Rain Cap, 3-3/4 x 3-15/16 In. (11012)
- BALDWIN FILTERS Lube Spin-On, B7469 (B7469)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7555 (7555)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck Ezr (16220)
- CURT Convoluted Slit Loom Tubing, 1/4" (58823)
- CURT Rubber Hitch Tube Cover, 2" (22276)
- CURT Loaded Ball Mount, 45065 (45065)
- CURT Adjustable Channel Mount, 45902 (45902)
- CURT Reducer Bushing, 1" to 3/4" Shank, 21101 (21101)
- CURT Sway Tab Ball Mount, 2" Shank, 7500 lb. (45820)
- Curt Trailer & Towing Accessories