Shop All Towing Rings, Hooks & Tow Eyes
Curt
Certified 7/16" Sfty Latch S-Hk, 5000 lb.
Mfr # 81820
Zoro # G8655591
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Strength, Heat-Treated Steel
- Type Certified S-Hook
- Application Safety Chains From Trailer to Tow Vehicle
- Size (In.) 7/16" Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 81820
- Zoro # G8655591
- UPC # 612314100828
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 7/16" Hook |
Details
Material | High-Strength, Heat-Treated Steel |
Type | Certified S-Hook |
Item | Certified 7/16" Safety Latch S-Hook,5000 lb. |
Application | Safety Chains From Trailer to Tow Vehicle |
Description
Certified 7/16 In. Safety Latch S-Hook,5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 3156, S8, 12.8V, PK10 (3156-10PK)
- ALL SEASON Wiper Blade, Conventional, Rubber, 14" Size (ASV141)
- AFTERMARKET Bearing Cone fits Various Makes Models Listed Below (14136A)
- VP RACING FUELS ProMax 50:1 Pre-Mix, 54 gal. Drum (6834)
- CURT Safety Latch Clevis Hook, 14000 lb., 5/16" (81550)
- CURT Custom Wiring Harness, 56330 (56330)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- CURT Custom Wiring Harness, 55580 (55580)
- CURT Rnd 6-Way Connector Plug w/Spring, 58082 (58082)
- CURT Bearing Protector Dust Covers, 1.78", PK2 (23178)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7039100)
- Curt Towing Rings, Hooks & Tow Eyes