Shop All Towing Rings, Hooks & Tow Eyes
Curt
Certified 7/16" S-Hook, 5000 lb.
Mfr # 81270
Zoro # G8655521
product price: $4.05
/ea
Sold in multiples of 3 for $12.15
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Safety Chains From Trailer to Tow Vehicle
- Type Certified S-Hook
- Material High-Strength, Heat-Treated Steel
- Size (In.) 7/16" Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 81270
- Zoro # G8655521
- UPC # 612314102709
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 7/16" Hook |
Details
Application | Safety Chains From Trailer to Tow Vehicle |
Type | Certified S-Hook |
Item | Certified 7/16" S-Hook,5000 lb. |
Material | High-Strength, Heat-Treated Steel |
Description
Certified 7/16 In. S-Hook,5000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HY-PRO HP75L812AB Replacement/Interchange Spin-On Filter (MF0058079)
- KING Dish DT4400 Tailgater Fully Automatic Portable HD RV Satellite Antenna (DT4400)
- BECK/ARNLEY Air Filter, 042-1647 (042-1647)
- MEGUIARS Da Mfiber Correction Compound, D30001 (D30001)
- CURT Custom Wiring Harness, 55349 (55349)
- CURT Custom Wiring Harness, 56377 (56377)
- CURT Custom Wiring Harness, 56280 (56280)
- CURT Custom Wiring Harness, 56049 (56049)
- CURT Convlted Slit Loom Tube Clamps, 3/8", PK25 (59828)
- CURT Ring Terminals, 12-10 Wre, 1/4" Stud, PK100 (59534)
- CURT Custom Wiring Harness, 55540 (55540)
- Curt Towing Rings, Hooks & Tow Eyes