Shop All Ratchet Tie Downs
Curt
Cargo Strps w/S-Hooks, 16 ft., Drk Grn, PK4
Mfr # 83016
Zoro # G8662923
product price: $28.59
/pk 4, $7.15/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 ft.
- Material Nylon
- Includes (4) Cambuckle Straps
- Color Dark Green
- Type Cargo Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 83016
- Zoro # G8662923
- UPC # 612314830169
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 16 ft. |
Details
Item | Cargo Straps w/S-Hooks,16 ft.,Drk Grn,Package Quantity 4 |
Material | Nylon |
Includes | (4) Cambuckle Straps |
Color | Dark Green |
Type | Cargo Strap |
Connection Type | S-Hook |
Application | Securing Cargo in Trailers, Truck Beds and More |
Description
Cargo Straps w/S-Hooks,16 ft.,Drk Grn,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Extension Ladder Cover Kit, Rubber (AC19-2)
- US CARGO CONTROL 2" x 20' Camo Heavy Duty Endless Ratchet Strap w/ Black Ratchet (5520FE-CAMO)
- DUTTON-LAINSON Dutton-Lainson 70453 Ratchet Repair Kit for Dutton-Lainson Pulling Winches - 6290A (70453)
- CUSHMAN Bushing for Leaf Spring (624030)
- CURT Cargo Strap w/S-Hooks, 16 ft., Lime Green (83027)
- CURT Cargo Strap w/Flat Hooks, Yl, 27 ft., 83048 (83048)
- CURT Cargo Strap w/J-Hooks, Yellow, 14 ft. (83036)
- CURT Orange Cargo Strap, J-Hooks, 16 ft., 83025 (83025)
- CURT Orange Cargo Strap w/J-Hooks, 16 ft., PK2 (83026)
- CURT Black Cargo Straps w/S-Hooks, 16 ft., PK4 (83010)
- BOATBUCKLE Strap-6Ft X 2In Transom Pr, #F13112 (F13112)
- Curt Tie Downs