Shop All Ratchet Tie Downs
Curt
Cargo Strps w/S-Hooks, 15 ft., Drk Grn, PK2
Mfr # 83015
Zoro # G8662862
product price: $16.65
/pk 2, $8.33/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Material Nylon
- Includes (2) Cambuckle Straps
- Color Dark Green
- Connection Type S-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 83015
- Zoro # G8662862
- UPC # 612314830152
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 15 ft. |
Details
Item | Cargo Straps w/S-Hooks,15 ft.,Drk Grn,Package Quantity 2 |
Material | Nylon |
Includes | (2) Cambuckle Straps |
Color | Dark Green |
Connection Type | S-Hook |
Type | Cargo Strap |
Application | Securing Cargo in Trailers, Truck Beds and More |
Description
Cargo Straps w/S-Hooks,15 ft.,Drk Grn,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-06)
- VESTIL Magnetic Sweeper ForkLift Hanger, 60" (HFMS-60)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 400 lb. (P-EP-040X020/050K-001)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 10 ft. (38EV05)
- CURT Orange Cargo Strap, J-Hooks, 16 ft., 83025 (83025)
- CURT Orange Cargo Strap w/J-Hooks, 16 ft., PK2 (83026)
- CURT Black Cargo Straps w/S-Hooks, 16 ft., PK4 (83010)
- CURT Cargo Strap w/Flat Hooks, Yl, 27 ft., 83048 (83048)
- CURT Blue Cargo Strap w/J-Hooks, 16 ft. (83019)
- CURT Cargo Strps w/S-Hooks, 16 ft., Drk Grn, PK4 (83016)
- US CARGO CONTROL L-Track Double Lug Threaded Stud Fitting (1519-DSLF)
- Curt Ratchet Tie Downs